Zoro Homepage

Welding Cylinder Truck, 2 Cyl, 400 lb.

  • Mfr # 820-10

  • Zoro # G3369581


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Overall Width
30 in
Material
Steel
Color
Green
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820-10
Zoro #
G3369581
UPC #
810649020518
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
30 in
Wheel Diameter
10 in
Max. Tank Dia. Acetylene
6 1/2 in
Wheel Width
2 3/4 in
Tool Tray Height
25 1/2 in
Max. Tank Dia. Oxygen
7 3/4 in
Tool Tray Width
19 in
Base Plate Dimensions
10 x 19 in
Overall Depth
6 1/2 in
Height
27 in
Width
22"
Handle Height
44 in
Axle Dia.
5/8 in
For Maximum Container Diameter
9 1/2 in
Overall Height - Cylinder Raised
45 in
Axle-Mounted Wheel Width
2 3/4 in
Deck Height
1/2 in
Nose Plate Depth
10 in
Nose Plate Thickness
1/16 in
Axle-Mounted Wheel Dia.
10 in
Overall HxWxD
45 in x 30 in x 6 1/2 in
Nose Plate Width
19 in
Securing Mechanism Height
24 in
Overall Height - Cylinder Lowered
45 in
Nose Plate WxD
10 in x 19 in
For Maximum Cylinder Diameter
9 1/2 in

Details

Material
Steel
Color
Green
Load Capacity
400 lb
Item
Welding Cylinder Hand Truck
Wheel Type
Semi-Pneumatic
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Finish
Powder Coated
For Use With
Welding Cylinders and Torches
Cylinder Capacity
2
Includes
Steel Band to Cylinder, Toolbox
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Bearings
Ball
Standards
29 CFR 1926.350(a)(10)
Frame Type
Rounded Back
For Surface Type
Concrete, Grass, Wood
Non-Marking Axle-Mounted Wheels
No
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel Type
Pneumatic
Hub Position
Offset
Nose Plate Material
Steel
Frame Material
Steel
Includes Lever Pushoff
Without Lever Pushoff
Includes Stair Climber
Without Stair Climber
Caster/Wheel Configuration
(2) Axle-Mounted
Compatible with Product Type
Welding Cylinders and Torches
Includes Lift Ring
Without Lift Ring
Weight
34 lb
Frame Finish
Powder Coated
Caster/Wheel Mounting Location
2-Wheel
Brake Type
No Caster Brake
Nose Plate Type
Solid Straight
Nose Plate Profile
Standard
Axle-Mounted Wheel/Tread Material
Rubber
Cylinder Orientation
Side by Side
Features
Guaranteeing Smooth Travel Over Rough Terrain
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Firewall
No
Securing Mechanism
Perma Clamp
Type
Standard

Description

2, Overall Height 45 in, Overall Width 30 in, Overall Depth 6 1/2 in, Load Capacity 400 lb, Securing Mechanism Perma Clamp, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.