
1/4 Turn Latch, 3 Point Latch with Padlock/Keylock Handle Electrical Enclosures, 36 in H, 12 in D
Mfr # SCE-36EL2412LPPL
Zoro # G311153355
product price: $655.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-36EL2412LPPL
Zoro #
G311153355
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch, 3 Point Latch with Padlock/Keylock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Wall
Cover Style
Solid
IP Rating
IP 66
Standards
NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
Application
Designed to house electrical and electronic controls, instrumentation and components in indoor or outdoor locations. For outdoor application a drip shield and drain vent is recommended
Description
- •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- •Designed to house electrical and electronic controls, instrumentation and components in indoor or outdoor locations. For outdoor application a drip shield and drain vent is recommended. For details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.075 In. carbon steel.
- •3-point latching mechanism.
- •Black quarter turn latches as required.
- •Seams continuously welded and ground smooth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.