1/4 Turn Latch Electrical Enclosures, 16 in H, 10 in D, 20 in W, NEMA 3R, 4, 4X, 12, 13

  • Mfr # SCE-16HMI2010SSLP

  • Zoro # G911157371


product price:  $1,260.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
16 in
Nominal Depth
10 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-16HMI2010SSLP
Zoro #
G911157371
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
16 in
Nominal Depth
10 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Finish
#4 Brushed
Mounting
Pedestal
Cover Style
Solid
IP Rating
IP 66
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Application
Designed to house Human-Machine Interfaces (HMI) and electrical and electronic controls, instruments and components. Provides protection from dust, oil and water.

Description

  • •#4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white.
  • •Designed to house Human-Machine Interfaces (HMI) and electrical and electronic controls, instruments and components. Provides protection from dust, oil and water.
  • •0.075 In. stainless steel type 304.
  • •Black quarter turn latches.
  • •Concealed hinge access door with provisions for sub-panel.
  • •Seams continously welded and ground smooth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.