1/4 Turn Latch Electrical Enclosures, 36 in H, 12 in D, 24 in W, NEMA 1, Carbon Steel

  • Mfr # SCE-36N2412LP

  • Zoro # G311156301


product price:  $353.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-36N2412LP
Zoro #
G311156301
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
12 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
IP Rating
IP 30
Standards
NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30
Application
Designed to house electrical controls, instruments and components in areas that do not require oil, water and dust tight protection.

Description

  • •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
  • •Designed to house electrical controls, instruments and components in areas that do not require oil, water and dust tight protection.
  • •0.048 In., 0.063 In. & 0.075 In. carbon steel depending on enclosure size.
  • •1/4-20 Standoffs provided for mounting optional panels.
  • •Black quarter turn latches.
  • •Subpanel mounting hardware.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.