
3 Point Latch Electrical Enclosures, 60 in H, 12 in D, 37.38 in W, NEMA 3R, 4, 4X, 12, 13
Mfr # SCE-60XEL3712SS6LP
Zoro # G311154192
product price: $4,443.99
/eaKey Features
Nominal Width
37.38 in
Nominal Height
60 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-60XEL3712SS6LP
Zoro #
G311154192
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
37.38 in
Nominal Height
60 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
316 Stainless Steel
Closure Method
3 Point Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Finish
#4 Brushed
Cover Style
Solid
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
IP Rating
IP 66
Application
Description
- •#4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white.
- •Designed to house electrical and electronic controls, instruments and components in areas which may be regularly hosed down or are in very wet conditions. Designed to house most standard type disconnects. Provides protection from dust, dirt, oil, and water. For outdoor application a drip shield and drain vent is recommended. For details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.075 In. stainless steel Type 316/316L.
- •3-point latching mechanism when door height is greater or equal to 40 inches, 2-point latching mechanism when door height is less than 40 inches.
- •Black zinc die cast coinproof/padlocking handle.
- •Stainless steel concealed hinges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.