Shop SAGINAW CONTROL & ENGINEERING
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Point Latch with Coinproof/Padlock Handle Electrical Enclosures, 84 in H, 24 in D, 77-3/4 in W
- Mfr # SCE-84XM7824SS
- Zoro # G911156350
product price:
$
17,373.99
/ea
Key Features
Nominal Width
77-3/4 in
Nominal Height
84 in
Nominal Depth
24 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-84XM7824SS
- Zoro #
- G911156350
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 3R, 4, 4X, 12, 13
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- 3 Point Latch with Coinproof/Padlock Handle
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Finish
- #4 Brushed
- Cover Style
- Solid
- Standards
- NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- IP Rating
- IP 66
- Application
- Designed to house electrical equipment and provide protection from dirt, dust, oil and water and to house most standard type disconnects. For outdoor application a drip shield is recommended
Dimensions
- Nominal Width
- 77-3/4 in
- Nominal Height
- 84 in
- Nominal Depth
- 24 in
Description
- •#4 brushed finish on all exterior surfaces. Sub-panels are powder coated white.
- •Designed to house electrical equipment and provide protection from dirt, dust, oil and water and to house most standard type disconnects. For outdoor application a drip shield is recommended. For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.104 In. stainless steel Type 304.
- •3-point latching mechanism.
- •Black zinc die cast coinproof/padlocking handle on main door with black zinc die cast padlocking handle on slave doors.
- •Stainless steel concealed hinges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.