
3 Point Latch with Padlock Handle Electrical Enclosures, 42 in H, 12 in D, 42 in W, NEMA 3R, 12, 13
Mfr # SCE-424212WFLP
Zoro # G311154178
product price: $1,053.99
/eaKey Features
Nominal Width
42 in
Nominal Height
42 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-424212WFLP
Zoro #
G311154178
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
42 in
Nominal Height
42 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Wall
Cover Style
Solid
IP Rating
IP 55
Standards
NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
Application
Description
- •ANSI-61 gray powder coating inside and out.
- •Designed to house electrical controls, instruments and components used in an indoor or outdoor environment to provide a degree of protection for the equipment inside the enclosure against ingress of solid foreign objects (falling dirt); and provide a degree of protection with respect to the harmful effects on the equipment due to the ingress of water (rain, sleet, snow). For outdoor application a drip shield and drain vent is recommended. For details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.075 In. carbon steel.
- •3-point latching mechanism.
- •Black keylocking padlocking handles.
- •Seams continuously welded and ground smooth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.