Zoro Homepage

Bulb, 18 Inch LED

  • Mfr # SCE-LEDB18

  • Zoro # G711164791


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 277 VAC 50/60 HZ.
Width
1.5 in
Standards
UL Component Recognized
Bulb Primary Application
Replacement bulbs for LED light fixtures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-LEDB18
Zoro #
G711164791
UPC #
-
Country of Origin
United States

Dimensions

Length
1.5 in
Width
1.5 in
Height
18 in

Details

Item
Bulb, 18 in LED
Voltage
100 to 277 VAC 50/60 HZ.
Standards
UL Component Recognized
Bulb Primary Application
Replacement bulbs for LED light fixtures

Description

  • •Replacement bulbs for LED light fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.