Zoro Homepage

Center Panel Support, 56 in. H x 3.56 in. W x 2.19 in. L, Steel

  • Mfr # SCE-60FSCPS

  • Zoro # G511157818


product price: $156.99
/ea
Free Shipping & Returns

Key Features

For Use With
Two-door single access or dual access free-standing enclosure
Dimension
56 in. H x 3.56 in. W x 2.19 in. L
Height
56 in
Width
3.56 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-60FSCPS
Zoro #
G511157818
UPC #
-
Country of Origin
United States

Dimensions

Dimension
56 in. H x 3.56 in. W x 2.19 in. L
Height
56 in
Width
3.56 in
Length
2.19 in
Depth
2.19"

Details

Item
Center Panel Support
For Use With
Two-door single access or dual access free-standing enclosure
Material
Steel
Color
White
Finish
Powder Coated
Application
Designed to be installed in any two-door single access or dual access free-standing enclosure. For installation of panels, swing-out panels, rack mounting angles, and swing-out rack mounting frames. The center panel support can be positioned from front to back in the enclosure. Plated mounting hardware is supplied. Made of heavy gauge steel.
Description
Support, Center Panel

Description

  • •Powder coated white.
  • •Designed to be installed in any two-door single access or dual access free-standing enclosure. For installation of panels, swing-out panels, rack mounting angles, and swing-out rack mounting frames. The center panel support can be positioned from front to back in the enclosure. Plated mounting hardware is supplied. Made of heavy gauge steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.