Clamps with Padlock Hasp Electrical Enclosures, 72 in H, 12 in D, 30 in W, NEMA 4, Carbon Steel
- Mfr # SCE-72H3012LP
- Zoro # G311157179
product price:
$
1,073.99
/ea
Key Features
Nominal Width
30 in
Nominal Height
72 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCE-72H3012LP
- Zoro #
- G311157179
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Width
- 30 in
- Nominal Height
- 72 in
- Nominal Depth
- 12 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- Carbon Steel
- Closure Method
- Clamps with Padlock Hasp
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Powder Coated
- Cover Style
- Solid
- Standards
- NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
- IP Rating
- IP 66
- Application
- Designed to house electrical and electronic controls, instrument, and components. Provides protection from dust, dirt, oil and water. For outdoor application a drip shield and drain vent is recommended
Description
- •ANSI-61 gray powder coating inside and out. Optional panels are powder coated white.
- •Designed to house electrical and electronic controls, instrument, and components. Provides protection from dust, dirt, oil and water. For outdoor application a drip shield and drain vent is recommended. For Details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.075 In. carbon steel.
- •Collar studs 3/8-16 provided for mounting optional panels.
- •Concealed hinge.
- •Seams continuously welded and ground smooth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.