Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, Hinged Access
Mfr # SCE-HA1010LG
Zoro # G411157277
Free Shipping & Returns
$275.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.00"
- Height 10.00"
- Depth 1.50"
- Standards NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
- Finish RAL 7035 gray powder coat.
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HA1010LG
- Zoro # G411157277
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 10.00" |
Height | 10.00" |
Depth | 1.50" |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, 1/2 HP (RS315W)
- PERFORMANCE TOOL 160-Pc Wire Terminal Assortment Electrical Term, W5213 (W5213)
- CARLON Electrical Box, 18 cu in, Ceiling Box, 1 Gangs, Polycarbonate, Round (B618RR)
- SQUARE D Surge Protection Device, 3 Phase, 347/600V AC Wye, 3 Poles, 4 Wires (SDSA3650)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 14.02 in H, 12 in W, 8.35 in D, 12, 13, 4, 4X, Hinged (A14128PHC)
- HAMMOND MFG. N12 Wallmount Enclosure with Panel, 16 x 12 x 8, Steel/Gray (1418B8)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 3R, Hinged (RHC362412)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806NK)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 19.69 in H, 16 in W, 7.87 in D, 12, 13, 4, 4X, Hinged (UU504020)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 3R, Screw On (RSC121206)
- Saginaw Control & Engineering Electrical Enclosures