Wiegmann
Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On
Mfr # SC080806NK
Zoro # G2632287
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 8 in
- Depth 6 in
- Material Carbon Steel
- Color Gray
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Carburetor Gasket (16221-Z5K-000)
- APPLETON ELECTRIC Pilot Light, 120VAC, Blue Jewel (SPLSBLB)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/277V AC (31EH13)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, 3R, Screw On (RSC121506)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC202008)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, 1, Hinged (A181806)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J60604CHQRWW)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, 12, 3R, 4, 4X, Hinged (N412242408SSC)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806)
- Wiegmann Electrical Enclosures