
Fasteners Electrical Enclosures, 8-1/2 in H, 4 in D, 7-1/2 in W, NEMA 3R, 4, 4X, 12, 13
Mfr # SCE-9KJ0804SSST
Zoro # G311153386
product price: $908.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
7-1/2 in
Nominal Height
8-1/2 in
Nominal Depth
4 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-9KJ0804SSST
Zoro #
G311153386
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
7-1/2 in
Nominal Height
8-1/2 in
Nominal Depth
4 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Closure Method
Fasteners
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Finish
#4 Brushed
Cover Style
Solid
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 69
IP Rating
IP 69
Application
Description
- •# 4 Brushed finish 25-35 RA suitable for medical and food industry.
- •Designed to withstand high pressure and high temperature washdown procedures with direct and indirect food contact applications within the Food & Beverage industry. Screw Cover enclosures provide maximal back panel space, and dual-gasket design that ensures its performance in extreme applications. Dual-gasket includes an inner pour-in-place oil & water-resistant gasket as well as an easily replaceable outer gasket that is a FDA-grade silicone that helps resist growth and chemical absorption. For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.063 In. stainless steel Type 304
- •10 degree sloped top
- •ANSI 3-A 00-01 Sanitary Standard for General Requirements
- •Solid back with no mounting holes makes it easy to add weld mounting stand-off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.