Louver Stand Kit, 4-1/2 in. H x 5-1/2 in. W x 0.43 in. L, 304 Stainless Steel
- Mfr # SCE-AVK43SS
- Zoro # G111153241
product price:Â
$
68.19
/ea
Key Features
Dimension
4-1/2 in. H x 5-1/2 in. W x 0.43 in. L
Height
4-1/2 in
Width
5-1/2 in
Material
304 Stainless Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-AVK43SS
- Zoro #
- G111153241
- UPC #
- -
- Country of Origin
- United States
- Item
- Louver Stand Kit
- Material
- 304 Stainless Steel
- Color
- Gray
- Finish
- Brushed
- Description
- Kit, S.S. Louver
- Application
Dimensions
- Dimension
- 4-1/2 in. H x 5-1/2 in. W x 0.43 in. L
- Height
- 4-1/2 in
- Width
- 5-1/2 in
- Length
- 0.43 in
- Depth
- 0.43"
Description
- •Designed for ventilation in enclosures where excessive heat or moisture is a problem. Kits may be installed in the field by making a cutout of the proper size. Louver plates are made of heavy gauge steel and powder coated ANSI-61 gray. "SS" parts are made of Type 304 stainless with #4 brushed finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.