
Louver Stand Kit, 4.80 in. H x 4-1/2 in. W x 0.43 in. L, 304 Stainless Steel
Mfr # SCE-AVK34SS
Zoro # G911157685
product price:Â $61.99
/eaKey Features
Dimension
4.80 in. H x 4-1/2 in. W x 0.43 in. L
Height
4.80 in
Width
4-1/2 in
Material
304 Stainless Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-AVK34SS
Zoro #
G911157685
UPC #
-
Country of Origin
United States
Dimensions
Dimension
4.80 in. H x 4-1/2 in. W x 0.43 in. L
Height
4.80 in
Width
4-1/2 in
Length
0.43 in
Depth
0.43"
Details
Item
Louver Stand Kit
Material
304 Stainless Steel
Color
Gray
Finish
Brushed
Description
Kit, S.S. Louver
Application
Description
- •Designed for ventilation in enclosures where excessive heat or moisture is a problem. Kits may be installed in the field by making a cutout of the proper size. Louver plates are made of heavy gauge steel and powder coated ANSI-61 gray. "SS" parts are made of Type 304 stainless with #4 brushed finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.