Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PB Enclosure, 8 in, 3.25 in, 2.75 in

  • Mfr # SCE-3PB

  • Zoro # G411153453


product price: $71.99
/ea

Key Features

Height
8 in
Width
3.25 in
Depth
2.75 in
Standards
IEC 60529
Finish
ANSI-61 gray powder coating inside and out.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-3PB
Zoro #
G411153453
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
3.25 in
Depth
2.75 in

Details

Standards
IEC 60529
Finish
ANSI-61 gray powder coating inside and out.
Description
PB Enclosure
Application
Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt, and oil.
Construction
0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 1.20 In. (30.5 mm); Immediate removal of cover is still permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.