Zoro Homepage

PBX Enclosure

  • Mfr # SCE-6PBXVL

  • Zoro # G811157945


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Width
4 in
Depth
4.75 in
Finish
ANSI-61 gray powder coating inside and out.
Standards
IEC 60529
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-6PBXVL
Zoro #
G811157945
UPC #
-
Country of Origin
United States

Dimensions

Height
14.75 in
Width
4 in
Depth
4.75 in

Details

Finish
ANSI-61 gray powder coating inside and out.
Standards
IEC 60529
Notes
Add ''I'' to catalog number to receive with 22.5mm hole diameter
Description
PBX Enclosure
Application
Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil.
Construction
0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 1.20 In. (30.5 mm); Immediate removal of cover is still permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back

Description

  • •ANSI-61 gray powder coating inside and out.
  • •Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil.
  • •0.063 In. carbon steel
  • •4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 1.20 In. (30.5 mm)
  • •Captivated cover screws thread into sealed wells
  • •Welded mounting provision top and bottom of back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.