Zoro Homepage

S.S. ELJ Consolet

  • Mfr # SCE-16C20ELJSS

  • Zoro # G811155613


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Finish
#4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white.
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Width
20 in
Height
16 in
Depth
11.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-16C20ELJSS
Zoro #
G811155613
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
16 in
Depth
11.09 in

Details

Finish
#4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white.
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Application
Notes
Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all.
Construction
Description
S.S. ELJ Consolet
IP
IP 66

Description

  • •#4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white.
  • •Designed to house electrical and electronic controls, instruments, and components. Provides protection from dust, dirt, oil and water. Consolets can be mounted on either of two sides to give a control surface inclined 30 degrees or 60 degrees. Can be mounted on desks, machines, or pedestals (not included). For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
  • •0.063 In. Type 304 stainless steel.
  • •10-32 Standoffs provided for mounting optional panels.
  • •Black mini quarter turn latches.
  • •Seams continuously welded and ground smooth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.