Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S.S. ELJ Consolet

  • Mfr # SCE-8C12ELJSS

  • Zoro # G711157816


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
12 in
Finish
#4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white.
Description
S.S. ELJ Consolet
Depth
7.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-8C12ELJSS
Zoro #
G711157816
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
12 in
Depth
7.09 in

Details

Finish
#4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white.
Description
S.S. ELJ Consolet
Construction
0.063 In. Type 304 stainless steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Removable ELJ hinges; Pour in place oil & water resistant gasket; 10-32 Standoffs provided for mounting optional panels; Cable door stops included on SCE-12C**, SCE-16C** & SCE-20C**; Black mini quarter turn latches; Latches are opened or closed with a screwdriver; Ground stud on door and body; Mounting holes in back.
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Notes
Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all.
Application
Designed to house electrical and electronic controls, instruments, and components. Provides protection from dust, dirt, oil and water. Consolets can be mounted on either of two sides to give a control surface inclined 30 degrees or 60 degrees. Can be mounted on desks, machines, or pedestals (not included)
IP
IP 66

Description

  • •#4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white.
  • •Designed to house electrical and electronic controls, instruments, and components. Provides protection from dust, dirt, oil and water. Consolets can be mounted on either of two sides to give a control surface inclined 30 degrees or 60 degrees. Can be mounted on desks, machines, or pedestals (not included). For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
  • •0.063 In. Type 304 stainless steel.
  • •10-32 Standoffs provided for mounting optional panels.
  • •Black mini quarter turn latches.
  • •Seams continuously welded and ground smooth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.