Shop SAINT-GOBAIN
See all product information
Create Account
PTFE Tape
- Mfr # 2255-02MS-1-36
- Zoro # G723551831
product price:Â
$
213.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tape Thickness
3.5 mil
Common Industry
Aerospace
Tape Adhesive Material
Silicone
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant
Tape Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2255-02MS-1-36
- Zoro #
- G723551831
- UPC #
- 888519445679
- Country of Origin
- United States
- Item
- Adhesive Tape
- Common Industry
- Aerospace
- Tape Adhesive Material
- Silicone
- Tape Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant
- Tape Color
- Gray
- Minimum Tape Performance Temperature
- -100 Degrees F
- For Temperature Application
- High Temperature
- Pre-Cut Dispensing Form
- Roll
- Environment
- Indoor
- Tape Backing Construction
- Film
- Product Form
- Continuous Roll
- Series
- 2255-2MS
- Tape Adhesive Format
- Single-Sided
- Maximum Tape Performance Temperature
- 500 Degrees F
- Tape Tensile Strength
- 30 lb/in
- UV Resistance
- Not UV-Resistant
- Flame Retardant
- Not Flame-Retardant
- Features
- Insulation, Protection
- Includes
- Gray Tape Roll
- Tape Type
- Insulating Electrical Tape
- Tape Backing Material
- Polytetrafluoroethylene Film
- Standards
- MIL-I-23594C U.S. Government specifications
- Dielectric Strength
- 9,000 V/mil
Dimensions
- Tape Thickness
- 3.5 mil
- Imperial Tape Width
- 1 in
- Imperial Tape Length
- 36 yd
- Fits Chest Size
- Insulation, Protection
Description
Adhesive Tape, Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, 1 in, 36 yd, 3.5 mil, Series 2255-2MS, Gray, Minimum Tape Performance Temperature -100 Degrees F, Maximum Tape Performance Temperature 500 Degrees F, Voltage Rating Not Applicable, Continuous Roll, Single-Sided
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.