Shop SAINT-GOBAIN
See all product information
Create Account
PTFE Tape
- Mfr # 2255-02MS-0.75-36
- Zoro # G723549739
product price:Â
$
162.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
2255-2MS
Tape Backing Material
Polytetrafluoroethylene Film
For Temperature Application
High Temperature
Tape Adhesive Material
Silicone
Tape Type
Insulating Electrical Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2255-02MS-0.75-36
- Zoro #
- G723549739
- UPC #
- 888519445662
- Country of Origin
- United States
- Item
- Adhesive Tape
- Series
- 2255-2MS
- Tape Backing Material
- Polytetrafluoroethylene Film
- For Temperature Application
- High Temperature
- Tape Adhesive Material
- Silicone
- Tape Type
- Insulating Electrical Tape
- Maximum Tape Performance Temperature
- 500 Degrees F
- Product Form
- Continuous Roll
- Pre-Cut Dispensing Form
- Roll
- Environment
- Indoor
- Common Industry
- Aerospace
- Tape Adhesive Format
- Single-Sided
- Minimum Tape Performance Temperature
- -100 Degrees F
- Features
- Insulation, Protection
- Includes
- Gray Tape Roll
- Tape Tensile Strength
- 30 lb/in
- Tape Color
- Gray
- Tape Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant
- Tape Backing Construction
- Film
- UV Resistance
- Not UV-Resistant
- Dielectric Strength
- 9,000 V/mil
- Standards
- MIL-I-23594C U.S. Government specifications
- Flame Retardant
- Not Flame-Retardant
Dimensions
- Imperial Tape Width
- 3/4 in
- Tape Thickness
- 3.5 mil
- Imperial Tape Length
- 36 yd
- Fits Chest Size
- Insulation, Protection
Description
Adhesive Tape, Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, 3/4 in, 36 yd, 3.5 mil, Series 2255-2MS, Gray, Minimum Tape Performance Temperature -100 Degrees F, Maximum Tape Performance Temperature 500 Degrees F, Voltage Rating Not Applicable, Continuous Roll, Single-Sided
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.