PTFE Tape
- Mfr # 2255-02MS-0.5-36
- Zoro # G123550427
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
UV Resistance
Not UV-Resistant
Maximum Tape Performance Temperature
500 Degrees F
Tape Color
Gray
Product Form
Continuous Roll
Series
2255-2MS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2255-02MS-0.5-36
- Zoro #
- G123550427
- UPC #
- 888519445655
- Country of Origin
- United States
- Item
- Adhesive Tape
- UV Resistance
- Not UV-Resistant
- Maximum Tape Performance Temperature
- 500 Degrees F
- Tape Color
- Gray
- Product Form
- Continuous Roll
- Series
- 2255-2MS
- Tape Tensile Strength
- 30 lb/in
- Tape Adhesive Format
- Single-Sided
- Tape Adhesive Material
- Silicone
- Tape Backing Material
- Polytetrafluoroethylene Film
- Minimum Tape Performance Temperature
- -100 Degrees F
- Pre-Cut Dispensing Form
- Roll
- Tape Backing Construction
- Film
- Tape Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant
- For Temperature Application
- High Temperature
- Tape Type
- Insulating Electrical Tape
- Common Industry
- Aerospace
- Flame Retardant
- Not Flame-Retardant
- Features
- Insulation, Protection
- Dielectric Strength
- 9,000 V/mil
- Environment
- Indoor
- Standards
- MIL-I-23594C U.S. Government specifications
- Includes
- Gray Tape Roll
Dimensions
- Tape Thickness
- 3.5 mil
- Imperial Tape Length
- 36 yd
- Imperial Tape Width
- 1/2 in
- Fits Chest Size
- Insulation, Protection
Description
Adhesive Tape, Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, 1/2 in, 36 yd, 3.5 mil, Series 2255-2MS, Gray, Minimum Tape Performance Temperature -100 Degrees F, Maximum Tape Performance Temperature 500 Degrees F, Voltage Rating Not Applicable, Continuous Roll, Single-Sided
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.