Retractable Permanent Marker, Fine Bullet Tip, Assorted Colors, PK3 PK

  • Mfr # 32726PP

  • Zoro # G702696188


product price:  $9.39
/pk 3, $3.13/ea

Key Features

Color
Assorted
Tip Size
Fine
Marker Tip
Fine Bullet Tip
Weight
0.108 lbs
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32726PP
Zoro #
G702696188
UPC #
71641327269
Country of Origin
China

Dimensions

Tip Size
Fine

Details

Item
Markers
Color
Assorted
Marker Tip
Fine Bullet Tip
Weight
0.108 lbs
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Point Type
Bullet
Marker Grade
General Use

Description

Forget about a cap--just click and create! These markers are easy to use, bold to the max, and permanent to the core, inspiring you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. And these retractable markers have a safety seal valve design that helps prevent the ink from drying out. Featuring a convenient design for one-handed operation with no cap to remove or lose, Retractable Sharpie Permanent Markers make courageous self-expression as easy as can be.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.