
Solid Paint Marker Low Temperature, White Color Family, 12PK
Mfr # XSC-T-50
Zoro # G411821598
product price: $49.15
/pk 12, $4.10/eaKey Features
Tip Size
13mm
Features
Crayon Form, Twist-up mechanism, Weather & UV (except glass)
Dry Time
5-7 minutes
Overall Length
5 in
Pigment Material
Solidified paint in a plastic barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XSC-T-50
Zoro #
G411821598
UPC #
10084511307725
Country of Origin
Japan
Dimensions
Tip Size
13mm
Overall Length
5 in
Details
Color
White
Features
Crayon Form, Twist-up mechanism, Weather & UV (except glass)
Dry Time
5-7 minutes
Pigment Material
Solidified paint in a plastic barrel
Compatible Surfaces
Any non-porous surface and paper, cardboard, fabric (non-washable on fabric)
Application Temp. Range
-40 Degrees F - 212 Degrees F
Description
The Low Temperature Solid Marker, sold in a box of 12 for extra savings is a permanent, solidified paint marker crafted for use in cold environments. It is perfect for challenging applications, capable of marking on nearly any surface, including those that are dry, wet, dusty, rusty, or rough. Its unique solid paint composition allows for marking in any direction, including sideways and upside down, without dripping. A simple twist mechanism allows for easy activation. The tip measures 13mm but can also be easily trimmed down with a blade for more precise marking. Specially made for low-temperature conditions, it operates flawlessly both indoors and outdoors, even in rain or snow. The marker dries quickly, setting permanently in just 5 to 7 minutes, to create waterproof and fade-resistant markings on most surfaces glass excluded.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.