This item is Discontinued.

Salav SALAV HS-04T Black 1000W; Quick Steam Hand Held Steamer with Dual Steam; Black HS-04/T Black

SALAV HS-04T Black 1000W; Quick Steam Hand Held Steamer with Dual Steam; Black (Discontinued)

  • Mfr # HS-04/T Black
  • Zoro # G804034253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS-04/T Black
Zoro #
G804034253
UPC #
850002007381
Country of Origin
China

Details

Item
Portable Fabric Steamer
Color
Black
Water Capacity
2.71 fl oz

Description

Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.

Features
  • Dual steam setting high/low
  • Continuous steam time: up to 5 minutes
  • Auto shut-off when water runs out or overheats
Specifications
  • Color: Black
  • Material: Plastic
  • Power Cord Length: 8.2'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.