Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 10, White/Orange, PR
Mfr # ILPG5S/10
Zoro # G5044252
product price: $47.15
/pr
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White/Orange
- Standards NFPA 70E, ASTM F696
- Length 14"
- Leather Palm Process Grain
Product Information
- Brand Salisbury
- MFR # ILPG5S/10
- Zoro # G5044252
- UPC # 848650059807
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 10 |
Cuff Length | 6 in |
Details
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILPG5S, Brand and Series Salisbury ILPG5S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 6 in, Glove Length 14 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign Post Baked Enamel, ft. Steel (95047)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (PRO15CDM)
- ERGODYNE ProFlex 342 Injected Gel Knee Pads, Extra Long Cap, Black, (18442)
- SIGNMISSION Parking Reserved for Employee of the Quarter Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23390 (A-1218-23390)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILPG5S/9)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILPG3S/12)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 11, PR (E011BL/11)
- SALISBURY Electrical Gloves, Size 11, 14 In. L, PR (E114RB/11)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP3S/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 7, 1 Pair (GK011R/7)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0011R/10)
- Salisbury Gloves & Hand Protection