Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 12, White/Orange, PR
Mfr # ILP5S/12
Zoro # G2827590
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14"
- Standards NFPA 70E, ASTM F696
- Color White/Orange
- Cuff Material Cowhide
Product Information
- Brand Salisbury
- MFR # ILP5S/12
- Zoro # G2827590
- UPC # 848650059364
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 12 |
Cuff Length | 6 in |
Details
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILP5S, Brand and Series Salisbury ILP5S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 6 in, Glove Length 14 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 12, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Blue, Fiberglass (FXSBL)
- WATSON GLOVES Phoenix, Cut Resistant, Nitrile Palm, Made With Rpet Material, L (379-L)
- SOF SOLE Shoe Laces, 45" L, Polyester, Lt Brown, PR (84712)
- TRANSFORMING TECHNOLOGIES Polyester Static Safe Hot Gloves 14" Large (GL9103)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 8, PR (E011BL/8)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E014B/8)
- SALISBURY Elec. Insulating Gloves, Type I, 9-1/2, PR1 (E0011R/9H)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 8, PR (E011Y/8)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011R/9)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 10, PR (E011BL/10)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 11, PR (E011R/11)
- Salisbury Gloves & Hand Protection