Zoro Homepage

Electrical-Insulating Gloves, 500V AC, 750V DC, Rubber, 14 in Length, Black, Size 12

  • Mfr # E0014B/12

  • Zoro # G5264701


product price: $98.39
/pr
Free Shipping & Returns

Key Features

Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0014B/12
Zoro #
G5264701
UPC #
848650050637
Country of Origin
United States

Dimensions

Glove Size
12
Length
14 in
Glove Length
14 in
Size - Numeric
12

Details

Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
Voltage Class
Class 00
Glove Hand Style
Left and Right
Standards
ASTM D 120, IEC EN60903
Includes
Pair of Electrical Insulating Gloves
Series
E0014B
Proof Test Voltage (AC)
2,500V AC
Cuff-End Color
Black
Max. Use Voltage
500V AC/750V DC
Electrical Insulating Type
Type I
Proof Test Voltage (DC)
10,000V DC
Brand and Series
Salisbury E0014B

Description

Electrical-Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0014B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2,500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0014B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.