Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lineman Glove Kit Red/Blk Class 2

  • Mfr # GK216YB/11

  • Zoro # G0078782


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow/Black
Size
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK216YB/11
Zoro #
G0078782
UPC #
848650058930
Country of Origin
United States

Dimensions

Glove Size
11
Size
11

Details

Item
Lineman Glove Kit Yel/Blk Class 2, 16 Inch, 17,000 Vac / Size
Color
Yellow/Black

Description

Lineman Glove Kit Yel/Blk Class 2, 16 Inch, 17,000 Vac / Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.