Overboots, Dielectric Rubber Toe, 17 in Height, Non-Skid Bar Tread Sole, Black, Red, 12
Mfr # 21405WT 12-ES
Zoro # G612221258
product price:Â $293.99
/pr
Free Shipping & Returns
Key Features
Color
Black, Red
Toe Type
Dielectric Rubber
Footwear Sole Pattern
Non-Skid Bar Tread
Boot Height
17 in
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21405WT 12-ES
Zoro #
G612221258
UPC #
-
Country of Origin
China
Dimensions
Size
12
Boot Height
17 in
Fits Shoe Size
12 to 14
Details
Item
Overboots
Color
Black, Red
Toe Type
Dielectric Rubber
Footwear Sole Pattern
Non-Skid Bar Tread
Insulated
No
Features
Pull Up Handles, Rear Kick-Off Ledge, Reflective Stripe, Wide Upper Boot
Shoe Style
Knee with Cut-Off Bands
Footwear Closure
Pull-On
Standards
ASTM F1117
Outsole Material
Vulcanized Rubber
Upper Material
Rubber
Description
Overboot, Knee with Cut-Off Bands, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 12 to 14, Boot Height 17 in, Size 12, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.