Shop SALISBURY
See all product information
Create Account
Protective Bag for Electrical Products
- Mfr # ARCKITBAG
- Zoro # G016577418
product price:Â
$
183.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Closure Type
Zipper
Overall Height
11 in
Features
Material
Polyester
For Suit Type
Arc Flash Clothing Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARCKITBAG
- Zoro #
- G016577418
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 11 in
- Overall Length
- 25 in
- Overall Width
- 17 in
- Wire Rope Length
- 25 in
- Length
- 25 in
- Fits Chest Size
Details
- Color
- Black
- Closure Type
- Zipper
- Features
- Material
- Polyester
- For Suit Type
- Arc Flash Clothing Kits
- Item
- Protective Bag for Electrical Safety Protective Products
- Material Weight
- 2 lb
- Number of Compartments
- 2
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Black
Description
Protective Bag for Electrical Safety Protective Products, Closure Type Zipper, Color Black, Compatible Manufacturer Part Number Not Applicable, Features Adjustable and Padded Backpack Straps, Adjustable and Padded Removable Shoulder Strap, Dual Side Grab Handles, Dual Side Zippered Pockets with Organizer Panels, Exterior Webbing for Accessory Attachment, Front Compression Straps with Buckle Closure, Removable Dividers with Padding, Water Resistant with Durable Skid-Resistant Bottom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.