Sleeve Accessories - Storage Bag
- Mfr # T31-ES
- Zoro # G422937196
product price:Â
$
99.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Bag
Width
9 1/2 in
Material
Canvas
Product Type
Sleeve Bag
Length
36 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T31-ES
- Zoro #
- G422937196
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Width
- 9 1/2 in
- Length
- 36 1/2 in
Details
- Color
- Natural
- Includes
- Bag
- Material
- Canvas
- Item
- Sleeve Storage Bag
- Product Type
- Sleeve Bag
- Shell Material
- Canvas
- Wire Color
- Natural
Description
Sleeve Storage Bag, Color Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.