This item is Discontinued.

Salsbury Industries Salsbury 11135LGT Side Panel For 21 Inch Deep Solid Oak Executive Wood Locker - Light Oak 11135LGT

Salsbury 11135LGT Side Panel For 21 Inch Deep Solid Oak Executive Wood Locker - Light Oak (Discontinued)

  • Mfr # 11135LGT
  • Zoro # G703778494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11135LGT
Zoro #
G703778494
UPC #
-
Country of Origin
China

Description

Features
  • Side Panel - for 21 in. Deep Solid Oak Executive Wood Locker.
  • Color - Light Oak.
  • Dimension - 21 W x 72 H x 0.75 D in.
  • Item weight - 15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.