Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Samlex 3000 Watt Pure Sine Wave Inverter

  • Mfr # NTX-3000S-12

  • Zoro # G416311780


product price: $1,072.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTX-3000S-12
Zoro #
G416311780
UPC #
622988073403
Country of Origin
Unknown

Description

3000 Watt Pure Sine Wave InverterThe NTX-3000S-12 Pure Sine Wave power inverter delivers reliable and clean power for a variety of applications. One of its key features is connecting multiple 120V AC household appliances directly to the unit using standard 15-amp receptacles. There is also a 15-amp circuit breaker for each receptacle to protect devices and the inverter from overload. Other features include the compact design, quiet operation, a single variable speed fan for quiet operation, and ease of connection. The NTX-3000S-12 is also compatible with the same remote control as previous NTX series models, ensuring continuity and ease of use for existing setups. The NTX Series Pure Sine Wave power inverters are FCC-certified to ensure electrical interference will not be a problem when operating near sensitive equipment. The NTX-3000S-12 is also ETL-certified to meet strict UL and CSA safety standards. LCD Remote Control NTX-RC is included with all models.Features: Pure Sine Wave form of AC output voltageHigh efficiencyCompact size and low weightVery low-idle currentSamlex Hypersurge technology to easily start high-surge loadsLCD remote control model NTX-RCLow noise load and temperature-controlled variable speed fanWide input voltage rangeThree standard 15A receptacles to power AC equipmentSpecifications:Input: 12 VDCOutput: 115 VACWatts: 3000 WattsSurge: 6000 WattsWeight: 12.0 lbsWeight: 5.5 kgDimensions: 8.50 x 17.75 x 3.62 inDimensions: 216 x 451 x 92 mmSafety: ETL to UL Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.