This item is Discontinued.

Sammys Installation Tool, Sammy X Press 8194910

Installation Tool, Sammy X Press (Discontinued)

  • Mfr # 8194910
  • Zoro # G4659444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8194910
Zoro #
G4659444
UPC #
092097984035
Country of Origin
United States

Dimensions

Compatible Anchor Size
1/2 in, 3/8 in

Details

Includes
25/64 in Drill Bit, Bit Receiver, Hex Wrench, Sleeve
Series
UXPIT
Application
Installation of Sammy X-Press Threaded Rod Anchors.
Item
Installation Tool
Anchor Kit Type
Installation Tool
System of Measurement
Inch
Tool Type
Installation Tool
Compatible Anchor Type
Rod Anchors

Description

Installation Tool, Compatible Anchor Size 1/2 in, 3/8 in, Compatible Anchor Type Rod Anchors, Overall Diameter Not Applicable, System of Measurement Inch, Tool Type Installation Tool, Includes 25/64 in Drill Bit, Bit Receiver, Hex Wrench, Sleeve, Series UXPIT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.