Shop SAMMYS

SAMMYS Vertical Rod Hanger, Steel, 1/4"-14 Size, 1" L, Steel Zinc-Climaseal, 25 PK

  • Mfr # 8040957

  • Zoro # G5007913

CAD Available

product price:  $49.59
/pk 25, $1.98/ea

Key Features

CAD Drawing
Mount Type
Vertical
Compatible Material
Steel
Screw Size
1/4"-14
Overall Length
1"
Sub-Brand
SAMMYS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040957
Zoro #
G5007913
UPC #
092097920804
Country of Origin
United States

Dimensions

Screw Size
1/4"-14
Overall Length
1"
Compatible Rod Size
3/8"-16
Shank Length
1 in
Head Dia.
5/8"
Max. Work Thickness
3/16"
Anchor Diameter
1/4 in
Body Length
1 in
Compatible Rod Thread Size
3/8"-16
Maximum Material Thickness
3/16 in
Head Width
0.63 in
Thread Size
Internal 3/8"-16, External 1/4-14
Minimum Material Thickness
3/16 in

Details

CAD Available
Yes
Item
Rod Hanger
Mount Type
Vertical
Compatible Material
Steel
Sub-Brand
SAMMYS
Material
Steel
Finish
Zinc-Climaseal
Drive Type
Hex
Maximum Load Capacity
446 lb, 970 lb
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No
Color
Silver
Use With
36C173
Material Grade
C1022 screw, C1010 cap
Series
Sammys
Compatible Manufacturer Part Number
8113910
Compatible with Manufacturer Model Number
8113910
Compatible Manufacturer Model Number
8113910
Thread Type
Imperial
System of Measurement
Inch
Manufacturer Location
Made in USA
For Use With Mfr. Model Number
8113910
Compatible with Manufacturer Model No.
8113910
Compatible with Mfr. Model No.
8113910
For Use with Mfr Model Number
8113910
Compatible Pump Manufacturer Part Number
8113910
Compatible Mfr. Model Number
8113910
For Manufacturer Part Number
8113910
Compatible with Mfr. Model Number
8113910

Description

Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 1 in, Material Steel, Finish Climaseal; Zinc Plated, Drive Type External Hex, Maximum Load Capacity 446 lb, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size Not Applicable, Minimum Material Thickness 3/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 1/4 in, Manufacturer Location Made in USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.