Durable View Binders - 1 1/2in Binder Capacity - 350 Sheet Capacity - Fastener(s): D-Ring, 3PK
- Mfr # MP46459
- Zoro # G823365277
product price:Â
$
32.15
/pk of 3, $10.72/ea
Key Features
Binder Features
Non-glare, Non-stick, Clear Overlay, Ink-transfer Resistant, PVC-free, Durable
Binder Sheet Capacity
350
Ring Type
D-Ring
Binder Size Capacity
1-1/2 in
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP46459
- Zoro #
- G823365277
- UPC #
- 50362003256
- Country of Origin
- United States
- Binder Features
- Non-glare, Non-stick, Clear Overlay, Ink-transfer Resistant, PVC-free, Durable
- Binder Sheet Capacity
- 350
- Item
- Presentation Binder
- Material
- Polypropylene, Chipboard
- Ring Type
- D-Ring
- Color
- Assorted
Dimensions
- Binder Size Capacity
- 1-1/2 in
Description
Durable View Binders - 1 1/2in Binder Capacity - 350 Sheet Capacity - Fastener(s): D-Ring - Chipboard, Polypropylene - Assorted - Recycled - Clear Overlay, Durable, Non-glare, PVC-free, Non-stick, Ink-transfer Resistant - 4 / Pack, 3PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.