Durable View Binders - 1 1/2in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 350 Sheet, 3PK
- Mfr # MP46458
- Zoro # G523365294
product price:Â
$
32.15
/pk of 3, $10.72/ea
Key Features
Number of Pockets
2
Ring Type
D-Ring
Binder Sheet Capacity
350
Color
Assorted
Binder Features
Ink-transfer Resistant, PVC-free, Non-stick, Non-glare, Clear Overlay, Durable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP46458
- Zoro #
- G523365294
- UPC #
- 50362004109
- Country of Origin
- United States
- Material
- Chipboard, Polypropylene
- Number of Pockets
- 2
- Ring Type
- D-Ring
- Item
- Presentation Binder
- Binder Sheet Capacity
- 350
- Color
- Assorted
- Binder Features
- Ink-transfer Resistant, PVC-free, Non-stick, Non-glare, Clear Overlay, Durable
- Pocket Location
- Internal
- Sheet Standard
- Letter
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Binder Size Capacity
- 1-1/2 in
Description
Durable View Binders - 1 1/2in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 350 Sheet Capacity - Fastener(s): D-Ring - Pocket(s): 2, Internal - Chipboard, Polypropylene - Assorted - Recycled - Clear Overlay, Durable, Non-glare, PVC-free, Non-stick, Ink-transfer Resistant - 4 / Pack, 3PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.