
Earth's Choice Plant-based View Binders, 2in Binder Capacity, Letter, 8 1/2inx11in Sheet Size, 2PK
Mfr # U86608
Zoro # G723365230
product price:Â $21.09
/pk 2, $10.55/eaKey Features
Number of Pockets
2
Ring Type
Round Ring
Binder Features
Clear Overlay, Durable
Pocket Location
Internal
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U86608
Zoro #
G723365230
UPC #
50362866080
Country of Origin
United States
Dimensions
Binder Size Capacity
2 in
Sheet Size
8-1/2 in x 11 in
Details
Number of Pockets
2
Ring Type
Round Ring
Binder Features
Clear Overlay, Durable
Item
Ring Binder
Pocket Location
Internal
Sheet Standard
Letter
Binder Sheet Capacity
425
Number of Rings
3
Fastener Location
Back-mounted
Color
Purple
Series
U86
Standards
ASTM D-6866
Material
Chipboard, Polypropylene, Plastic
Description
Earth's Choice Plant-based View Binders - 2in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 425 Sheet Capacity - 3 Ring(s) - Fastener(s): Round Ring - Pocket(s): 2, Internal - Chipboard, Plastic, Polypropylene - Purple - 2.24 lb - Recycled - Clear Overlay, Durable - 2 / Pack, 2PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.