This item is Discontinued.

Samsonite Samsonite 11829GGB Commercial 2-Step Folding Step Stool  22-1/2w x 24-3/4 Spread x 39-1/2h  Gray 11829GGB

Samsonite 11829GGB Commercial 2-Step Folding Step Stool 22-1/2w x 24-3/4 Spread x 39-1/2h Gray (Discontinued)

  • Mfr # 11829GGB
  • Zoro # G904057909
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11829GGB
Zoro #
G904057909
UPC #
44681112522
Country of Origin
China

Description

For nearly 100 years, Samsonite has continued to leverage its craftsmanship and heritage as an innovator, to create unique solutions for the sophisticated traveler. By identifying trends and interpreting travelers’ needs, Samsonite continues to infuse innovation and new ideas into travel, re-igniting the sophistication and experience of the past. Today, Samsonite continues to be an industry leader in product design and innovation. Samsonite’s tagline - ‘Life’s a Journey’ - embodies the Brand, symbolizing the role Samsonite has continued to play in the multi-faceted lives of the global traveler.
  • Outstanding strength and durability combined with ease of use.
  • Large 14.5-inch width by 12.25-inch depth top platform step.
  • Engineering grade plastic with non-skid tread.
  • Wide stance with non-slip rubber tips on front legs; large stabilizing non-slip feet on back legs.
  • Folds flat for easy use.
  • Frame material: Steel.
  • Color: Grey.
  • Number of steps: Two.
  • Dimensions: 39.5" High x 22.5" Wide.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.