50 Neo QLED 120Hz 4K
Mfr # QN50QN90FAFXZA
Zoro # G416020545
product price: $1,559.59
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Video Signal Standard
4K UHDTV
Standard Refresh Rate
120 Hz
Product Type
Smart LED-LCD TV
Wireless LAN
Yes
Internet Access
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QN50QN90FAFXZA
Zoro #
G416020545
UPC #
887276934532
Country of Origin
Mexico
Dimensions
Screen Size Class
50 in
Viewable Screen Size
50 in
Details
Video Signal Standard
4K UHDTV
Standard Refresh Rate
120 Hz
Product Type
Smart LED-LCD TV
Wireless LAN
Yes
Internet Access
Yes
PC Streaming
Yes
Maximum Resolution
3840 x 2160
VESA Mount Standard
200 x 200
Backlight Technology
Neo QLED
Energy Consumption per Year
166 kWh
High Dynamic Range (HDR) Type
Neo Quantum HDR
High Dynamic Range (HDR)
Yes
VESA Mount Compatible
Yes
Scan Format
2160p
Energy Star
Yes
Description
50 Neo QLED 120Hz 4K Smart TV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.