55-in. Class Samsung Neo QLED 4K QN90C Smart TV

  • Mfr # QN55QN90CAFXZA

  • Zoro # G111787903


product price:  $2,283.99
/ea
Free Shipping & Returns

Key Features

Width
48.30 in (1227 mm)
Height with Stand
30.20 in
VESA Mount Compatible
Yes
Product Type
Smart LED-LCD TV
PC Streaming
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN55QN90CAFXZA
Zoro #
G111787903
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48.30 in (1227 mm)
Height with Stand
30.20 in
Height
27.80 in (706 mm)
Depth
1.10 in (28 mm)
Depth with Stand
9.30 in
Screen Size Class
55 in
Viewable Screen Size
54.6 in
Width with Stand
48.30 in

Details

VESA Mount Compatible
Yes
Product Type
Smart LED-LCD TV
PC Streaming
Yes
Standard Refresh Rate
120 Hz
Operating System
Tizen
Environmentally Friendly
Yes
Input Frequency
60 Hz
Backlight Technology
Neo QLED
Digital Tuner
ATSC 3.0, ClearQAM
Input Voltage
120 V AC
Energy Star
Yes
Energy Consumption per Year
142 kWh
RMS Output Power
60 W
Service Type
TV Plus
Interactive Features
Voice Assistant, Voice Guidance
Electronic Program Guide
Yes
Ethernet
Yes
VESA Mount Standard
200 x 200
Product Color
Titan Black
Package Contents
55" Class QN90C Samsung Neo QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
USB
Yes
HDMI
Yes
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Features
4K AI Upscaling, Ambient Mode, Anti-glare Screen Coating, Anti-reflective, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Dynamic Black Equalizer, Embedded POP, Far-field Voice Interaction, Film Mode, FreeSync Premium Pro, Game Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Motion Xcelerator Turbo+, Multi-view, Music Player, Object Tracking Sound (OTS)+, On Screen Display, Parental Control, Progressive Scan, Q-Symphony, Quantum Dot Technology, RF Antenna Input, Samsung Health App, Smart Calibration, SmartThings App, Subtitle, Super Ultra Wide GameView, Ultimate UHD Dimming, Web Browser
Model Year
2023
Total Number of HDMI Ports
4
Maximum Resolution
3840 x 2160
Sound System
Dolby, Dolby Atmos, Dolby MS12, Surround Sound
High Dynamic Range (HDR) Type
HDR10+, HLG, Neo Quantum HDR
Video Signal Standard
4K UHDTV
Wireless LAN
Yes
Internet Access
Yes
Processor Type
Neural Quantum Processor 4K
Scan Format
2160p

Description

Graduate to a more brilliant 4K experience-powered by Quantum Matrix Technology and presented with NeoSlim refinement. Precise contrast, pristine color and premium design reward every glance, whether the TV is on or off. While you're watching, each scene is optimized to bring you stellar brightness and incredible details. And with AI-processing, it's all upscaled to 4K while your Smart Hub and sound are fine-tuned

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.