55 Neo QLED 120Hz 4K

  • Mfr # QN55QN90FAFXZA

  • Zoro # G516020605


product price: $1,433.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Scan Format
2160p
Video Signal Standard
4K UHDTV
VESA Mount Compatible
Yes
Aspect Ratio
16:9
Maximum Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN55QN90FAFXZA
Zoro #
G516020605
UPC #
887276934549
Country of Origin
Mexico

Dimensions

Screen Size Class
55 in
Viewable Screen Size
55 in

Details

Scan Format
2160p
Video Signal Standard
4K UHDTV
VESA Mount Compatible
Yes
Aspect Ratio
16:9
Maximum Resolution
3840 x 2160
High Dynamic Range (HDR) Type
Neo Quantum HDR+
Energy Consumption per Year
222 kWh
Backlight Technology
Neo QLED
Wireless LAN
Yes
VESA Mount Standard
200 x 200
PC Streaming
Yes
Energy Star
Yes
Standard Refresh Rate
120 Hz
Internet Access
Yes
High Dynamic Range (HDR)
Yes
Product Type
Smart LED-LCD TV

Description

55 Neo QLED 120Hz 4K Smart TV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.