65-in. Class Samsung Neo QLED 4K QN90C Smart TV

  • Mfr # QN65QN90CAFXZA

  • Zoro # G611788349


product price:  $3,689.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Input Frequency
60 Hz
Scan Format
2160p
Environmentally Friendly
Yes
VESA Mount Compatible
Yes
Package Contents
65" Class QN90C Samsung Neo QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN65QN90CAFXZA
Zoro #
G611788349
UPC #
-
Country of Origin
Mexico

Dimensions

Depth with Stand
10.70 in
Viewable Screen Size
64.5 in
Screen Size Class
65 in
Width with Stand
56.90 in
Height
32.60 in (828 mm)
Height with Stand
35.10 in
Width
56.90 in (1445 mm)
Depth
1.10 in (28 mm)

Details

Input Frequency
60 Hz
Scan Format
2160p
Environmentally Friendly
Yes
VESA Mount Compatible
Yes
Package Contents
65" Class QN90C Samsung Neo QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
HDMI
Yes
Product Color
Titan Black
Features
4K AI Upscaling, Ambient Mode, Anti-glare Screen Coating, Anti-reflective, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Dynamic Black Equalizer, Embedded POP, Far-field Voice Interaction, Film Mode, FreeSync Premium Pro, Game Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Motion Xcelerator Turbo+, Multi-view, Music Player, Object Tracking Sound (OTS)+, On Screen Display, Parental Control, Progressive Scan, Q-Symphony, Quantum Dot Technology, RF Antenna Input, Samsung Health App, Smart Calibration, SmartThings App, Subtitle, Super Ultra Wide GameView, Ultimate UHD Dimming, Web Browser
Total Number of HDMI Ports
4
RMS Output Power
60 W
Service Type
TV Plus
Model Year
2023
Standard Refresh Rate
120 Hz
Operating System
Tizen
Backlight Technology
Neo QLED
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
USB
Yes
Wireless LAN
Yes
Video Signal Standard
4K UHDTV
Product Type
Smart LED-LCD TV
Digital Tuner
ATSC 3.0, ClearQAM
Slim Bezel
Yes
Sound System
Dolby, Dolby Atmos, Dolby MS12, Surround Sound
Processor Type
Neural Quantum Processor 4K
Ethernet
Yes
Input Voltage
120 V AC
VESA Mount Standard
400 x 400
Internet Access
Yes
Electronic Program Guide
Yes
Maximum Resolution
3840 x 2160
PC Streaming
Yes
Energy Consumption per Year
162 kWh
Interactive Features
Voice Assistant, Voice Guidance
Energy Star
Yes
High Dynamic Range (HDR) Type
HDR10+, HLG, Neo Quantum HDR

Description

Graduate to a more brilliant 4K experience-powered by Quantum Matrix Technology and presented with NeoSlim refinement. Precise contrast, pristine color and premium design reward every glance, whether the TV is on or off. While you're watching, each scene is optimized to bring you stellar brightness and incredible details. And with AI-processing, it's all upscaled to 4K while your Smart Hub and sound are fine-tuned

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.