65'' UHD 4K Smart TV, LYNK DRM & Pro:idiom, Tizen OS

  • Mfr # HG65AU800NFXZA

  • Zoro # G915446495


product price:  $1,504.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Smart LED-LCD TV
Total Number of HDMI Ports
3
Streaming Service
Netflix, Plex, Vevo, YouTube, YouTube Kids
HDMI
Yes
DLNA Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG65AU800NFXZA
Zoro #
G915446495
UPC #
8806094222005
Country of Origin
Mexico

Dimensions

Height with Stand
34.42 in
Viewable Screen Size
65 in
Depth with Stand
11 in
Screen Size Class
65 in
Width
57.12 in (1451 mm)
Depth
1.01 in (26 mm)
Height
32.75 in (832 mm)
Width with Stand
57.12 in

Details

Product Type
Smart LED-LCD TV
Total Number of HDMI Ports
3
Streaming Service
Netflix, Plex, Vevo, YouTube, YouTube Kids
HDMI
Yes
DLNA Certified
Yes
Product Color
Black
Scan Format
2160p
Wireless LAN
Yes
Viewing Angle
178° Horizontal/178° Vertical
Electronic Program Guide
Yes
Video Signal Standard
4K UHDTV
Service Type
TV Plus
Aspect Ratio
16:9
Maximum Resolution
3840 x 2160
Motion Interpolation Technology
PQI 2200Hz
Digital Tuner
ATSC, ClearQAM, DVB-C, DVB-S2, DVB-T, DVB-T2
Operating System
Tizen
RMS Output Power
20 W
Features
Ambient Mode, Audio Return Channel (ARC), Auto Channel Search, Auto Motion Plus, Auto Power Off, Cable Management, Clock Backup Supply, Closed Caption, Connect Share, Content Management Solution, Contrast Enhancer, Crystal Processor 4K, Dynamic Crystal Color, Energy Saving Mode, Film Mode, Game Mode, High Dynamic Range (HDR), Hospitality Browser (H.Browser), Hospitality Home Menu, Hospitality Plug and Play, Hotel Channel List, Hotel Mode, Human Interface Device (HID) Support, LYNK Cloud, LYNK DRM, Mega Contrast, My Channel, On Screen Display, Parental Lock, Pro:Idiom, Q-Symphony, RF Antenna Input, Samsung TV Plus, Screen Mirroring, Security Mode, Sound Mirroring, Sport Mode, Subtitle, UHD Dimming, USB Cloning, Wake-up Timer, Web Browser
Internet Access
Yes
Package Contents
HG65AU800NF Smart LED-LCD TV, Remote Controller, Batteries (for Remote Control), Power Cable, Quick Install Guide, Data Cable
VESA Mount Standard
400 x 400
PC Streaming
Yes
High Dynamic Range (HDR) Type
HDR10+, HLG
USB
Yes
Standard Refresh Rate
60 Hz
VESA Mount Compatible
Yes
Backlight Technology
LED
Sound System
Dolby Digital Plus
Ethernet
Yes
Input Voltage
120 V AC

Description

Step up to the world of Crystal UHD from Samsung. Elevated color and clarity offer you a picture that has to be seen to be believed. Add in smart features that make watching TV even easier, and you have a TV that is essential.


  • Screen Size Class: 55"
  • Viewable Screen Size: 55"
  • Backlight Technology: Quantum Dot LED
  • Features: Quantum Dot Technology
  • Features: Progressive Scan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.