77-in. Samsung S95C OLED 4K Quantum HDR OLED+ Smart TV

  • Mfr # QN77S95CAFXZA

  • Zoro # G511788234


product price: $5,232.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Width
67.6 in
Network (RJ-45)
Yes
Standby Power Consumption
500 mW
Depth
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN77S95CAFXZA
Zoro #
G511788234
UPC #
-
Country of Origin
Mexico

Dimensions

Width
67.6 in
Depth
0.4 in
Height
38.7 in
Screen Size Class
77 in
Viewable Screen Size
76.8 in
Depth with Stand
11.30 in
Height with Stand
41.30 in
Width with Stand
67.60 in

Details

Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Network (RJ-45)
Yes
Standby Power Consumption
500 mW
Wireless LAN
Yes
Standard Refresh Rate
120 Hz
Energy Consumption per Year
297 kWh
Remote Control Included
Yes
Media Player
Yes
Parental Control
V-chip
HDMI
Yes
Features
4K Upscaling, Adaptive Sound Control, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto-off, Closed Caption, Film Mode, Game Mode, HDR 10+, HDR Gaming Interest Group (HGiG), Hybrid Log Gamma, IP Control, Multi View, Multiroom, Neural Quantum Processor 4K, Power Saving Mode, Progressive Scan, Quantum HDR Technology, RF Antenna Input, Wall Mountable, Web Browser
VESA Mount Standard
400 x 400
Package Contents
77" Class S95C OLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Scan Format
2160p
Bluetooth Standard
Bluetooth 5.2
Bluetooth
Yes
Internet Access
Yes
RMS Output Power
70 W
Ethernet
Yes
Model Year
2023
Number of HDMI Ports
4
Energy Star
Yes
Ethernet Technology
Ethernet
Digital Tuner
ATSC, ATSC 3.0, ClearQAM
Operating Power Consumption
455 W
Input Frequency
60 Hz
Product Color
Black, Titan
Interactive Features
Voice Assistant, Voice Guidance
Enhanced Refresh Rate
144 Hz
Speakers
Yes
PC Streaming
Yes
VESA Mount Compatible
Yes
USB
Yes
Input Voltage
120 V AC, 230 V AC
Sound System
Dolby, Dolby Atmos, Dolby MS12, Surround
Number of USB Ports
3
Service Type
TV Plus
Product Type
Smart OLED TV
Electronic Program Guide
Yes
Video Signal Standard
4K UHDTV
Maximum Resolution
3840 x 2160

Description

Steal the show with the bold contrast, dramatic sound, and vibrant colors of Samsung OLED. Samsung's Infinity One Design is sleek, slim and impossibly thin. Imagination becomes reality with the infinite amount of dramatic detail made possible by self-illuminating pixels. Sit back and be mesmerized as your content is transformed to 4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.