85-in. Class Samsung Neo QLED 8K QN900C Smart TV

  • Mfr # QN85QN900CFXZA

  • Zoro # G611788066


product price:  $9,035.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Width
73.90 in (1877 mm)
Depth
0.60 in (15 mm)
Total Number of HDMI Ports
4
VESA Mount Standard
600 x 400
Viewable Screen Size
84.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QN85QN900CFXZA
Zoro #
G611788066
UPC #
-
Country of Origin
Mexico

Dimensions

Width
73.90 in (1877 mm)
Depth
0.60 in (15 mm)
Viewable Screen Size
84.5 in
Width with Stand
73.90 in
Height
42.20 in (1072 mm)
Depth with Stand
12 in
Height with Stand
45.10 in
Screen Size Class
85 in

Details

Total Number of HDMI Ports
4
VESA Mount Standard
600 x 400
Operating System
Tizen
Ethernet
Yes
RMS Output Power
90 W
Product Type
Smart LED-LCD TV
Energy Consumption per Year
374 kWh
Digital Tuner
ATSC 3.0
Model Year
2023
Wireless LAN
Yes
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
USB
Yes
HDMI
Yes
Input Frequency
60 Hz
Internet Access
Yes
Backlight Technology
Neo QLED
Environmentally Friendly
Yes
Service Type
TV Plus
Video Signal Standard
8K UHD
Maximum Resolution
7680 x 4320
VESA Mount Compatible
Yes
Processor Type
Neural Quantum Processor 8K
Input Voltage
120 V AC
Package Contents
85" Class QN900C Neo QLED 8K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Standard Refresh Rate
120 Hz
Interactive Features
Voice Assistant, Voice Guidance
Sound System
Dolby, Dolby Atmos, Dolby MS12, Surround Sound
PC Streaming
Yes
Product Color
Titan Black
Electronic Program Guide
Yes
High Dynamic Range (HDR) Type
HDR10+, HLG, Neo Quantum HDR
Scan Format
4320p

Description

Experience our greatest of all time. Samsung's Neo QLED 8K delivers unparalleled picture quality and mind-blowing sound. The powerful processor transforms your favorite content into stunning 8K, and the smallest details come to life with our iconic Quantum Mini LED technology complemented by lifelike sound with Dolby Atmos, Object Tracking Sound Pro and QSymphony 3.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.