85 Neo QLED 120Hz 4K
Mfr # QN85QN90FAFXZA
Zoro # G716020597
product price: $4,552.49
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Scan Format
2160p
VESA Mount Compatible
Yes
High Dynamic Range (HDR)
Yes
Internet Access
Yes
Wireless LAN
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QN85QN90FAFXZA
Zoro #
G716020597
UPC #
887276934563
Country of Origin
Mexico
Dimensions
Viewable Screen Size
85 in
Screen Size Class
85 in
Details
Scan Format
2160p
VESA Mount Compatible
Yes
High Dynamic Range (HDR)
Yes
Internet Access
Yes
Wireless LAN
Yes
PC Streaming
Yes
Video Signal Standard
4K UHDTV
Product Type
Smart LED-LCD TV
Backlight Technology
Neo QLED
Energy Consumption per Year
388 kWh
Energy Star
Yes
High Dynamic Range (HDR) Type
Neo Quantum HDR+
Maximum Resolution
3840 x 2160
Aspect Ratio
16:9
VESA Mount Standard
600 x 400
Standard Refresh Rate
120 Hz
Description
85 Neo QLED 120Hz 4K Smart TV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.