85 Neo QLED 120Hz 8K
Mfr # QN85QN900FFXZA
Zoro # G116020630
product price: $5,672.99
/eaKey Features
Viewable Screen Size
85 in
Standard Refresh Rate
120 Hz
PC Streaming
Yes
Backlight Technology
Neo QLED
Virtual Assistant Supported
Bixby
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QN85QN900FFXZA
Zoro #
G116020630
UPC #
887276936833
Country of Origin
Mexico
Dimensions
Viewable Screen Size
85 in
Screen Size Class
85 in
Details
Standard Refresh Rate
120 Hz
PC Streaming
Yes
Backlight Technology
Neo QLED
Virtual Assistant Supported
Bixby
Product Type
Smart LED-LCD TV
Maximum Resolution
7680 x 4320
Aspect Ratio
16:9
Video Signal Standard
8K UHD
VESA Mount Standard
400 x 300
Energy Consumption per Year
682 kWh
High Dynamic Range (HDR)
Yes
Internet Access
Yes
VESA Mount Compatible
Yes
Wireless LAN
Yes
High Dynamic Range (HDR) Type
Neo Quantum HDR 8K Pro
Scan Format
4320p
Description
85 Neo QLED 120Hz 8K Smart TV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.