GALAXY TAB ACTIVE 5 ENTERPRISE EDITION 6+128GB 5G BLACK/GREEN

  • Mfr # SM-X308UZGAN14
  • Zoro # G414914662
product price: 
$
723.04
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Height
8.4 in
Screen Size
8 in
Internal Memory Size
128 GB
Megapixels - Main Camera
13 Megapixel
Battery Life
16 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SM-X308UZGAN14
Zoro #
G414914662
UPC #
887276824932
Country of Origin
Viet Nam

Dimensions

Height
8.4 in
Screen Size
8 in
Internal Memory Size
128 GB
Width
5 in
Depth
0.4 in
SIM Size Supported
eSIM, Nano

Details

Megapixels - Main Camera
13 Megapixel
Battery Life
16 hr
HD Resolution
1920 x 1200
Item
Tablet
Family Code
Galaxy Tab Active5
Operating System
Android 14
Features
Dust Resistant, Quasi-Zenith Satellite System (QZSS), Beidou, Glove Touch, GLONASS, Galileo, Pogo Pin, Removable Battery, Corning Gorilla Glass 5, Face Recognition, Water Resistant, Drop Resistant
Standard Memory
6 GB
Memory Card Supported
microSDXC, microSDHC, microSD
Chipset Model
Exynos 1380
GPS
Yes
Front Camera Resolution
5 Megapixel
Brightness
600 Nit
Front Camera
Yes
Operating System Platform
Android
Focus Modes
Auto-focus
Flash Memory Capacity
128 GB
Screen Mode
WUXGA
Cellular Network Supported
HSDPA 850, GSM 850, GSM 1900, HSDPA 900, UMTS 1800, UMTS 900, GSM 900, HSDPA 1700, UMTS 1900, HSDPA 2100, GSM 1800, UMTS 850, HSDPA 1900
Sensor Type
Fingerprint Sensor, Hall Effect Sensor, Gyro Sensor, Proximity Sensor, Geomagnetic Sensor, Accelerometer, Digital Compass, Color Sensor
Processor Core
Quad-core (4 Core)
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Combined Processor Core
Octa-core
Display Screen Type
TFT
Charging Interface
USB Type C
Processor Speed
2.40 GHz
Bluetooth
Yes
USB Type-C
Yes
Memory Card Supported Capacity
1 TB
2nd Processor Speed
2 GHz
Near Field Communication
Yes
Cellular Generation
5G
Power Source
Battery
2nd Processor Core
Quad-core (4 Core)
Cellular Data Connectivity Technology
EDGE, HSPA, UMTS, LTE, GPRS, HSDPA
Rear Camera
Yes
Rear Camera Resolution
13 Megapixel
WWAN Supported
Yes
Graphics Controller Model
Mali-G68 MP5
Battery Capacity
5050 mAh
Wireless LAN
Yes
Finger Print Reader
Yes
Processor Type
Cortex A78
Battery Chemistry
Lithium Polymer (Li-Polymer)
Screen Resolution
1920 x 1200
2nd Processor Type
Cortex A55
Cellular Phone Capability
Yes
Rugged
Yes
Maximum Battery Run Time
16 Hours
Aspect Ratio
0.67361
USB Type-C Detail
USB Type-C 2.0,-Charging/Accessories Connector Pins

Ratings & reviews